missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Single Scale Graduated Cylinders
Description
- Flared top rims and large spouts facilitate pouring
- Octagonal shaped bases prevent tipping and rolling
- Non-wetting polypropylene plastic surface eliminates concave meniscus; makes reading easier and more accurate
- Autoclavable at 121°C (250°F)
Specifications
Specifications
| No. per Pack | 1 |
| Description | 500 mL |
| Diameter (English) | 2.2 in. |
| Scale | Single |
| Quantity | 1 Ea. |
| Graduations | 5 mL |
| Autoclavable | Autoclavable |
| Subdivision | 5 mL |
| Shape | Round |
| Diameter (English) Inside | 2 in. |
| Show More |