missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Single Scale Graduated Cylinders
Description
- Flared top rims and large spouts facilitate pouring
- Octagonal shaped bases prevent tipping and rolling
- Non-wetting polypropylene plastic surface eliminates concave meniscus; makes reading easier and more accurate
- Autoclavable at 121°C (250°F)
Specifications
Specifications
| Description | 10 mL |
| Diameter (English) | 0.6 in. |
| Graduations | 0.1 mL |
| Autoclavable | Autoclavable |
| Subdivision | 0.2 mL |
| Shape | Round |
| Base Type | Octagonal |
| Height (English) | 5.7 in. |
| Height (Metric) | 144.7 mm |
| Type | Graduated Cylinder |