missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Single Scale Graduated Cylinders

Catalog No. 14513312
Change view
Click to view available options
Description:
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
14513312 100 mL
19120173 500 mL
22261438 1000 mL
19120171 10 mL
14513310 25 mL
14513311 50 mL
14513314 2000 mL
14513313 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14513312 Supplier Bel-Art™ Supplier No. F284550000
Only null left

With raised numerals for quick, accurate reading.

  • Flared top rims and large spouts facilitate pouring
  • Octagonal shaped bases prevent tipping and rolling
  • Non-wetting polypropylene plastic surface eliminates concave meniscus; makes reading easier and more accurate
  • Autoclavable at 121°C (250°F)

Specifications

Description 100 mL
Diameter (English) 1.2 in.
Scale Single
Graduations 1 mL
Autoclavable Autoclavable
Subdivision 1 mL
Shape Round
Base Type Octagonal
Height (English) 10 in.
Height (Metric) 25.4 mm
Type Graduated Cylinder
Show More Show Less