missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Single-Piece Buchner Funnels

Catalog No. 22086868
Change view
Click to view available options
Capacity (Metric):
400 mL
1000 mL
Diameter (Metric) Plate:
10.4 cm
12.2 cm
Diameter (Metric)Top:
11.3 cm
13.2 cm
Length (Metric) Stem:
7.1 cm
10.0 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Plate Diameter (Metric)Top Length (Metric) Stem
22086868 1000 mL 12.2 cm 13.2 cm 10.0 cm
22086769 400 mL 10.4 cm 11.3 cm 7.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22086868 Supplier Bel-Art™ Supplier No. F146110000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

One-piece HDPE with sealed-in, polyethylene Fritware™ porous filter plate

  • Filter plate of coarse porosity (90 to 130 microns) gives retention and fast flow under vacuum
  • Useable with or without filter paper
  • Used below 52°C (125°F)
  • Used with Vac-Ring Filter Seal (Mfr. No. 38959-0000) for quick filter setup

Specifications

Diameter (Metric)Top 13.2 cm
Capacity (Metric) 1000 mL
Material HDPE
Height (Metric) 22.7 cm
Description Fritware™ polyethylene filter
Diameter (Metric) Plate 12.2 cm
Includes Fritware™ polyethylene filter
Length (Metric) Stem 10.0 cm
Porosity Coarse
Pore Size 90 to 130μ
Max. Temperature (English) 125°F
Max. Temperature (Metric) 52°C
Product Type Buchner Funnel
Show More Show Less