missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Single-Piece Buchner Funnels
One-piece HDPE with sealed-in, polyethylene Fritware™ porous filter plate
Supplier: Bel-Art™ F146100000
Description
- Filter plate of coarse porosity (90 to 130 microns) gives retention and fast flow under vacuum
- Useable with or without filter paper
- Used below 52°C (125°F)
- Used with Vac-Ring Filter Seal (Mfr. No. 38959-0000) for quick filter setup
Chemical Identifiers
| HDPE | |
| Fritware™ polyethylene filter | |
| 90 to 130μ | |
| 52°C |
| Fritware™ polyethylene filter | |
| Coarse | |
| 125°F | |
| Buchner Funnel |
Specifications
| 11.3 cm | |
| HDPE | |
| Fritware™ polyethylene filter | |
| Fritware™ polyethylene filter | |
| Coarse | |
| 125°F | |
| Buchner Funnel |
| 400 mL | |
| 17.6 cm | |
| 10.4 cm | |
| 7.1 cm | |
| 90 to 130μ | |
| 52°C |