missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Secador™ Mini Desiccator Cabinet with Gas Ports

Catalog No. 03410541
Change view
Click to view available options
Door Style:
Latched, swinging
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
03410541 Latched, swinging
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410541 Supplier Bel-Art™ Supplier No. F420751002
Get Up to $500 in Products with Purchase
View all promotions

The sturdy construction and compact size of this desiccator cabinet assures reliable storage for moisture sensitive products when benchtop space is at a premium.

  • Large side swinging door maximizes access to interior space.
  • Features patented seal design with tab latches and security loop for padlock or tamper-evident seals.
  • Opens right to left.
  • Top mounted gas ports with barbed fittings accept 0.25 in. I.D. tubing.
  • Easy-to-view dial hygrometer located in the door front.
  • Clear polystyrene for easy viewing of contents.
  • Gas ports can be closed to use desiccator with standard desiccant cartridges.
  • 10 D x 13.3 W x 14 in. H (25.4 x 33.8 x 35.6 cm).
  • Mini desiccator model is molded of polystyrene and does not block UV light.
  • For UV protection, select a Secador 1.0 model or larger.

Specifications

Color Clear
Cabinet Style Front-loading
Material Copolyester, Polystyrene
Product Type Desiccator
Door Style Latched, swinging
For Use With (Application) Assures reliable storage for moisture sensitive products when benchtop space is at a premium
Includes Fitting, stopcock (for 0.25 in. I.D. tubing) and instructions, top mounted two gas ports, locking loop with lock or tamper-evident seal, door-mounted dial hygrometer
Volume (English) 0.35 cu. ft.
Width (English) 13.3 in.
Width (English) Door 9.3 in.
Width (Metric) 33.8 cm
Width (Metric) Door 23.6 cm
Height (English) 8.5 in.
Height (English) Opening 5 in.
Height (Metric) 21.6 cm
Depth (English) 10 in.
Depth (Metric) 25.4 cm
Show More Show Less