missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Secador™ Mini Desiccator Cabinet

Catalog No. 03410540
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03410540 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410540 Supplier Bel-Art™ Supplier No. F420751000
Get Up to $500 in Products with Purchase
View all promotions

Assures easy and reliable storage of moisture sensitive products in a space saving size. Bel-Art™ SP Scienceware™ Secador™ Mini Desiccator Cabinet is a great choice when benchtop space is at a premium.

Assures easy and reliable storage of moisture sensitive products in a space saving size. Bel Art™ SP Scienceware™ Secador™ Mini Desiccator Cabinet is a great choice when benchtop space is at a premium.

  • Large side swinging door maximizes access to interior space, has a patented seal design, tab latches and security loops for padlock or tamper-evident seals, opens right to left.
  • Easy-to-view dial hygrometer located in the door front.
  • Clear polystyrene for easy viewing of contents.
  • Can be used with desiccant cartridges F42048-0065, F42048-0100 or F42046-0000.
  • Kit available to mount to the underside of a shelf (F42075-0201).
  • Overall Dimensions: 33.8 W x 25.4 D x 21.6 cm H (13.3 x 10 x 8.5 in.).
  • Internal Volume: 0.3 cu. ft.
  • Polystyrene does not block UV light: for UV protection, select a Secador 1.0 model or larger.

Specifications

Color Clear
Cabinet Style Front-loading
Material Copolyester, Polystyrene
Product Type Desiccator
Door Style Latched, swinging
For Use With (Application) For small moisture-sensitive objects and substances
Includes 2 lockable loops with padlock or tamper-evident seals, door-mounted dial hygrometer
Volume (English) 0.35 cu. ft.
Width (English) 13.3 in.
Width (English) Door 9.3 in.
Width (Metric) 33.8 cm
Width (Metric) Door 23.6 cm
Height (English) 8.5 in.
Height (English) Opening 5 in.
Height (Metric) 21.6 cm
Depth (English) 10 in.
Depth (Metric) 25.4 cm
Show More Show Less