missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sampler Syringes

Catalog No. 1420949
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
1420949 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1420949 Supplier Bel-Art™ Supplier No. F378790000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polypropylene tube can be placed into hot liquids up to 80°C without fear of damage

  • Features a graduated capacity of 100mL and squeeze bulb graduated to 100mL in 5mL increments

Specifications

Material Polypropylene
Sterility Non-sterile
Graduated Yes
Graduations 5 mL
Quantity Each
Color Natural
Volume (Metric) 100 mL
Length (Metric) 30 cm
Type Sampler Syringe
Disposable Reusable