missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sample Thief

Catalog No. 22163832
Change view
Click to view available options
Capacity (Metric):
475 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22163832 475 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22163832 Supplier Bel-Art™ Supplier No. F378780000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hand-controlled polyethylene sampler

  • Tapered tips welded to a 29 mm (1.125 in.) diameter tube, 91 cm (36 in.) long
  • End openings are 4.7 mm (0.19 in.) diameter
  • Maximum capacity approximately 475 mL

Specifications

Product Type Liquid Sampler
Material Polyethylene
Autoclavable Not Autoclavable
Capacity (English) 16 oz
Capacity (Metric) 475 mL
For Use With (Application) Simple tool speeds liquid sampling from ponds, rivers, tanks and large vessels
Diameter (English) Handle 1.14 in.
Diameter (Metric) Outer 2.9 cm
Length (English) 41.33 in.
Length (Metric) 105 cm