missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Rotary Separatory Funnel Racks

Catalog No. 22260668
Change view
Click to view available options
Positions:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22260668 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22260668 Supplier Bel-Art™ Supplier No. H189640000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Consists of a rectangular base, screw-in column and a support disc held in place by a screw clamp

  • The support disc is fully adjustable up to 21 in.
  • Support holes for funnels are open front type for easy removal and placement of separatory funnels
  • Includes 18 insert clips used to accommodate different sized separatory funnels with a capacity of 500 mL to 1000 mL

Specifications

Autoclavable Not Autoclavable
Color White
Holds Funnel (500 to 1000 mL)
Material Steel
Positions 6
Sterility Non-sterile
For Use With (Equipment) Seperatory Funnels
Size 350 x 530 mm
Dimensions (L x W x H) 21 x 21 x 21 in. (53.34 x 53.34 x 53cm)
Length (Metric) 53.34 cm
Length (English) 21 in.
Width (English) 21 in.
Height (English) 21 in.
Includes Base, Uprights, Racks, Insert Clips
Product Type Funnel Rack
Height (Metric) 53 cm
Width (Metric) 53.34 cm
Show More Show Less