missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Coarse Porous Plate
Description
- For use with 45.7cm (18 in.) I.D. funnel
- Use below 52°C (125°F)
Specifications
Specifications
| Diameter (Metric)Top | 45.72 cm |
| Material | Porcelain |
| Height (Metric) | 2 cm |
| Color | White |
| For Use With (Equipment) | Tabletop Buchner funnel |
| Quantity | 1 Each |
| Product Type | Buchner Funnel |