missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Reducing Quick-Disconnects
Each consists of two barbed polyethylene connectors which assemble tightly together with a male-female center taper
$139.80 - $163.80
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Material | Polyethylene |
| Includes | Two barbed connectors, one male and one female |
| Product Type | Quick DisConnect |
| Catalog Number | Mfr. No. | Diameter (English) Inner | For Use With | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) Inner | For Use With | Price | Quantity & Availability | ||||
|
153156A
|
Bel-Art™
H19727 0000 |
0.125 to 0.25 in. | 3 to 6mm |
Pack of 12 Each for $159.73
Case of 6 Pack for $958.38
|
|
||||
|
153156B
|
Bel-Art™
H19728 0000 |
0.25 to 0.375 in. | 6 to 8mm |
Pack of 12 Each for $139.80
Case of 6 Pack for $838.80
|
|
||||
|
153156C
|
Bel-Art™
H197290000 |
0.375 to 0.5 in. | 9 to 12mm |
Pack of 12 Each for $163.80
Case of 6 Pack for $982.80
|
|
||||
Description
- Interchangeable male or female polyethylene connections.
- All sizes are interchangeable with others to make reducing combinations.
- For use in connecting and disconnecting vacuum lines and other tubing assemblies.
- Operate at temperatures up to 80°C (176°F).
Specifications
| Not Autoclavable | |
| Polyethylene | |
| Two barbed connectors, one male and one female | |
| Quick DisConnect |