missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Poxygrid 60-Place Test Tube Racks

Catalog No. 14793233
Change view
Click to view available options
Positions:
60
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
14793233 60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14793233
Only null left

To organize and process high volumes of samples.

  • Steel wire test tube rack
  • Chemical and corrosion-resistant
  • Coated with heat-cured epoxy
  • Unaffected by organic solvents, salts, weak acids and weak alkalis
  • Temperature range: -223°C (-369°F) to 121°C (250°F)
  • Autoclavable
  • With square holes, three decks, slotted grid bottom and reinforced edges

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (16 to 20 mm)
Material Epoxy-coated Steel
Positions 60
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 29.5 x 18.7 x 8.3cm (11.62 x 7.37 x 3.25 in.)
Diameter (Metric) Opening 20 mm
Product Type Test Tube Rack
Shelves 3 Tiers
Array 6 x 10
Show More Show Less