missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Poxygrid™ Drain Stand

Catalog No. 22260594
Change view
Click to view available options
Positions:
26
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22260594 26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22260594 Supplier Bel-Art™ Supplier No. H188050000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features three rows of epoxy-coated hairpin-loop supports (14 in all) to hold labware with 18 mm I.D. necks or larger

Features three rows of epoxy-coated hairpin-loop supports (14 in all) to hold labware with 18 mm I.D. necks or larger

  • Top row has 12 straight pins 10.2 cm (4 in.) long to accommodate smaller items
  • A polystyrene tray catches water as labware drains
  • Rubber tipped feet provide non-skid use on a tabletop, or the stand may be wall-mounted using wire loops on the back

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Lab Glassware
Material Polystyrene
Positions 26
Shape Triangle
Stackable No
Sterility Non-sterile
For Use With (Equipment) Lab Glassware
Size 430 x 170 x 480 mm
Length (Metric) 17 cm
Length (English) 6.5 in.
Width (English) 16.75 in.
Height (English) 19 in.
Includes Drip Tray
Product Type Draining Rack
Shelves None
Height (Metric) 48 cm
Array 12 x 1, 5 x 2, 4 x 1
Width (Metric) 43 cm
Show More Show Less