missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Poxygrid™ Baskets
Epoxy-coated steel wire construction holds up under severe laboratory conditions
Supplier: Bel Art™ H167660000
Description
Epoxy-coated steel wire construction holds up under severe laboratory conditions
- Resist rust, corrosion, solvents, acids and alkalis
- Convenient for transporting and batch-dipping glassware
- Steam autoclavable at 121°C (250°F)
Chemical Identifiers
| Autoclavable | |
| Labware | |
| Rectangular | |
| Non-sterile | |
| 1 x 1 |
| Blue | |
| Epoxy-coated Steel | |
| No | |
| Basket Only |
Specifications
| Autoclavable | |
| Labware | |
| Rectangular | |
| Non-sterile | |
| 14 x 11 x 3.5 in. | |
| 14 in. | |
| 3.5 in. | |
| Basket | |
| 1 x 1 |
| Blue | |
| Epoxy-coated Steel | |
| No | |
| 360 x 280 x 90 mm | |
| 36 cm | |
| 11 in. | |
| Basket Only | |
| 8.8 cm | |
| 28 cm |