missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ Baskets

Catalog No. 22260387
Change view
Click to view available options
Dimensions (L x W x H):
24.75 x 14 x 6 in.
11 x 6 x 3.5 in.
14 x 11 x 3.5 in.
20 x 11 x 3.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22260387 24.75 x 14 x 6 in.
22260389 11 x 6 x 3.5 in.
22260391 20 x 11 x 3.5 in.
22260390 14 x 11 x 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22260387 Supplier Bel Art™ Supplier No. H167590000
Get Up to $500 in Products with Purchase
View all promotions

Epoxy-coated steel wire construction holds up under severe laboratory conditions

Epoxy-coated steel wire construction holds up under severe laboratory conditions

  • Resist rust, corrosion, solvents, acids and alkalis
  • Convenient for transporting and batch-dipping glassware
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Labware
Material Epoxy-coated Steel
Shape Rectangular
Stackable No
Sterility Non-sterile
Size 630 x 360 x 150 mm
Dimensions (L x W x H) 24.75 x 14 x 6 in.
Length (Metric) 63 cm
Length (English) 24.75 in.
Width (English) 14 in.
Height (English) 6 in.
Includes Basket Only
Product Type Wire Basket
Height (Metric) 15.2 cm
Array 1 x 1
Width (Metric) 36 cm
Show More Show Less