missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Poxygrid™ 50 mL Centrifuge Tube Racks
Description
- Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
- Steam autoclavable at 121 degree C (250 degree F)
- Temperature range: -223° to 121°C (-369° to 250°F)
- Supports 50 mL plastic centrifuge tubes in individual wells, each 30 mm square
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (50 mL) |
| Material | Epoxy-coated Steel |
| Positions | 36 |
| Shape | Square |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| For Use With (Equipment) | Centrifuge tube |
| Dimensions (L x W x H) | 22.9 x 22.3 x 8.9 cm |
| Show More |