missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Pop-Up Freezer Boxes
GREENER_CHOICE

Catalog No. 14100158
Change view
Click to view available options
Product Type:
Freezer Box
For Use With (Equipment):
2 in. freezer storage rack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
14100158 Freezer Box 2 in. freezer storage rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14100158 Supplier Bel-Art™ Supplier No. F188290012

missing translation for 'validMainframeMsg'

Fit into standard 2 in. freezer storage racks

  • Shipped flat and ready to assemble in seconds
  • Can withstand low temperature environment (-86°C)
  • Made of translucent, polypropylene
  • Reusable, will not stick to icy racks or shelves
  • Will not warp or discolor when exposed to condensation or spills
  • Can withstand light cleaning with alcohol or mild detergent
  • Indexed dividers fit into this or any 5.25 x 5.25 in. freezer box
  • Holds 81 vials (12 mm)

Specifications

Closure Type Hinged Lid
Color White
Material Polypropylene
Shape Square
For Use With (Equipment) 2 in. freezer storage rack
Holds 81 Vials
Product Type Freezer Box
Quantity 12/Pk.
Dimensions (L x W x H) 5.25 x 5.25 x 2 in. (13.2 x 13.2 x 2.5 cm)
Length (Metric) 13.2 cm
Length (English) 5.2 in.
Width (Metric) 13.2 cm
Width (English) 5.2 in.
Height (Metric) 2.5 cm
Height (English) 2 in.
Show More Show Less