missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene Long-Stemmed Funnel

Catalog No. 10371K
Change view
Click to view available options
Diameter (Metric)Top:
7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
10371K 7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10371K
Only null left

Heavy-duty design with external ribs to prevent air lock

  • Smooth walls, 60° cone angle and long stem
  • Capacity 70 mL (2 oz.)
  • Steam autoclavable at 121°C (250°F)

Specifications

Diameter (Metric)Top 7 cm
Capacity (Metric) 75 mL
Diameter (Metric) Stem 1 cm
Material Polypropylene
Height (Metric) 13.6 cm
Angle 60°
Autoclavable Autoclavable
Diameter (Metric) Filter 11 to 12.5 cm
Length (Metric) Stem 7.8 cm
Product Type Filling Funnel