missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Forceps
Serrated tips to pick up sample with a firm grip
Supplier: Bel-Art™ F379200000
Description
Serrated tips to pick up sample with a firm grip
- Molded polypropylene
- 5 in. (127mm) long
- Steam autoclavable up to 250°F (121°C)
Specifications
| Serrated | |
| Polypropylene | |
| Forceps | |
| Ea. |
| 5 in. | |
| 12.7 cm | |
| Plastic Forceps | |
| Standard |