missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene Check Valve

Catalog No. 22384958
Change view
Click to view available options
Overall Length (Metric):
3.1 to 6.4 mm
6.4 to 9.5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric)
22384958 6.4 to 9.5 mm
22384941 3.1 to 6.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22384958 Supplier Bel-Art™ Supplier No. H197160000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Help stop backflow damage when pressure is interrupted or vacuum is broken

  • Non-metallic wetted surfaces
  • Recommended 20 psi (1024 Torr)
  • Tapered barbed connections
  • Autoclavable
  • Overall length: 2.375 in. (60 mm)
  • Length tapered end: 0.75 in. (19 mm)

Specifications

Description Dia. tapered end in: 6.4 to 9.5mm; Dia. tapered end out: 6.4 to 9.5mm
Autoclavable Autoclavable
Material Polypropylene
Overall Length (Metric) 6.4 to 9.5 mm
Color Natural
Maximum Pressure 20 psi
Product Type Barbed Quick Disconnect (Valved)