missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Polypropylene Buret Clamps
Description
- Made of chemical resistant polypropylene which is autoclavable at 121°C (250°F)
- Soft rubber pads hold buret without scratching
- Graduations remain visible
- Clamp fits standard support rods (12.5 mm) and includes an adapter to fit to narrower 9.5mm rods
- Support rod not included
Specifications
Specifications
| Autoclavable | Autoclavable |
| Quantity | 1 Ea. |
| Type | Single Burette Clamp |
| Material | Polypropylene |
| Includes | Adapter to fit to narrower 0.37 in. rod |
| For Use With (Equipment) | Standard Support Rod |
| Color | White |
| Jaw Type | 2-Prong, 3-Prong |
| Diameter (Metric) Inside | 9.5 to 12.5 mm |