missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring

Catalog No. BARF37120A
Change view
Click to view available options
Length (Metric):
15 mm
22 mm
25.4 mm
38 mm
50.8 mm
63.5 mm
76.2 mm
Diameter (Metric):
4.7 mm
6 mm
9.5 mm
12.7 mm
Length (English):
0.6 in.
0.87 in.
1 in.
1.5 in.
2 in.
2.5 in.
3 in.
Diameter (English):
0.18 in.
0.23 in.
0.37 in.
0.5 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
BARF37120A 22 mm 9.5 mm 0.87 in. 0.37 in.
22261683 15 mm 6 mm 0.6 in. 0.23 in.
22261695 22 mm 4.7 mm 0.87 in. 0.18 in.
22331421 25.4 mm 9.5 mm 1 in. 0.37 in.
22331439 38 mm 9.5 mm 1.5 in. 0.37 in.
22331447 50.8 mm 9.5 mm 2 in. 0.37 in.
22331454 63.5 mm 12.7 mm 2.5 in. 0.5 in.
22363325 76.2 mm 12.7 mm 3 in. 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. BARF37120A Supplier Bel-Art™ Supplier No. F371200078/EMD

Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility
  • Autoclave safe

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar
Autoclavable Autoclavable
Length (Metric) 22 mm
Diameter (Metric) 9.5 mm
Shape Polygon
Quantity 50
Color White
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Diameter (English) 0.37 in.
Material Alnico Magnet
Length (English) 0.87 in.
Show More Show Less