missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring

Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.

Supplier:  Bel-Art™ F371200003

 View more versions of this product

Catalog No. 22363325



Only null left

Description

Description

Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility
  • Autoclave safe
Specifications

Chemical Identifiers

Autoclavable
White
Alnico Magnet
Polygon

Specifications

PTFE, FDA-grade, USP Class VI
Autoclavable
76.2 mm
1
Alnico Magnet
White
Magnetic Stir Bar
12.7 mm
Polygon
0.5 in.
FDA, USP Class VI, ISO 9001:2008
3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions