missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring
Description
Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility
- Autoclave safe
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Type | Magnetic Stir Bar |
| Autoclavable | Autoclavable |
| Length (Metric) | 50.8 mm |
| Diameter (Metric) | 9.5 mm |
| Shape | Polygon |
| Quantity | 1 |
| Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
| Material | Alnico Magnet |
| Color | White |
| Show More |