missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring

Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.

Supplier:  Bel-Art™ F371200038

 View more versions of this product

Catalog No. 22331421


Only null left

Description

Description

Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility
  • Autoclave safe
Specifications

Chemical Identifiers

Autoclavable
White
Alnico Magnet
Polygon

Specifications

Autoclavable
25.4 mm
Polygon
PTFE
Alnico Magnet
1 in.
9.5 mm
Stir Bar
1
White
0.37 in.
FDA, USP Class VI, ISO 9001:2008
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions