missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring

Catalog No. 22261695
Change view
Click to view available options
Length (Metric):
15 mm
22 mm
25.4 mm
38 mm
50.8 mm
63.5 mm
76.2 mm
Diameter (Metric):
4.7 mm
6 mm
9.5 mm
12.7 mm
Length (English):
0.6 in.
0.87 in.
1 in.
1.5 in.
2 in.
2.5 in.
3 in.
Diameter (English):
0.18 in.
0.23 in.
0.37 in.
0.5 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
22261695 22 mm 4.7 mm 0.87 in. 0.18 in.
BARF37120A 22 mm 9.5 mm 0.87 in. 0.37 in.
22261683 15 mm 6 mm 0.6 in. 0.23 in.
22331421 25.4 mm 9.5 mm 1 in. 0.37 in.
22331439 38 mm 9.5 mm 1.5 in. 0.37 in.
22331447 50.8 mm 9.5 mm 2 in. 0.37 in.
22331454 63.5 mm 12.7 mm 2.5 in. 0.5 in.
22363325 76.2 mm 12.7 mm 3 in. 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22261695 Supplier Bel-Art™ Supplier No. F37120 7836
Get Up to $500 in Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility
  • Autoclave safe

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar
Autoclavable Autoclavable
Diameter (Metric) 4.7 mm
Length (Metric) 22 mm
Shape Polygon
Quantity 50
Color White
Diameter (English) 0.18 in.
Length (English) 0.87 in.
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Material Alnico Magnet
Show More Show Less