missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring
Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.
Supplier: Bel-Art™ F371200015
Description
Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility
- Autoclave safe
Chemical Identifiers
| Autoclavable | |
| White | |
| Alnico Magnet | |
| Polygon |
Specifications
| Magnetic Stir Bar | |
| Autoclavable | |
| 6 mm | |
| 50 | |
| 0.6 in. | |
| FDA, USP Class VI, ISO 9001:2008 |
| PTFE, FDA-grade, USP Class VI | |
| 15 mm | |
| Polygon | |
| White | |
| 0.23 in. | |
| Alnico Magnet |