missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polyethylene Drying Tubes with Tubing Fittings

Catalog No. 09242C
Change view
Click to view available options
Length (Metric):
22 mm
102 mm
152 mm
203 mm
Product Type:
Drying Tube
Drying Tube Replacement Tip
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Product Type
09242C 203 mm Drying Tube
09242B 152 mm Drying Tube
09242A 102 mm Drying Tube
0924212 22 mm Drying Tube Replacement Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09242C Supplier Bel-Art™ Supplier No. F199620000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Desiccants

Fill these unbreakable polyethylene straight tubes with a desiccant. Tubes supplied with fittings that accept 0.25 - 0.375 in. tubing.

  • Dimensions: 16mm I.D. x 19mm O.D. (0.675 x 0.75 in.) in three length options (4, 6 or 8 in.)
  • Each tube is supplied with two polypropylene fittings which accept 6.4 to 9.5mm (0.25 to 0.375 in.) I.D. tubing
  • Additional fitting tips can be purchased separately
  • Drying agent not included

 

Specifications

Length (Metric) 203 mm
Fits Tubing 6.4 to 9.5 mm
Length (English) 8 in.
Length (Metric) Tip 22 mm
Material Polyethylene
Product Type Drying Tube
Length (English) Tip 0.87 in.