missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Economy Support Stand

Catalog No. 03410492
Change view
Click to view available options
Height (Metric):
46 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
03410492 46 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410492 Supplier Bel-Art™ Supplier No. F183020000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made from sturdy and stable polycarbonate.

  • Rust-proof, polycarbonate plastic base
  • 7.9mm dia. x 46cmH stainless steel support rod secured to base with two hex nuts
  • Offset rod mounts to 20.8cm diameter base, with area for larger vessels
  • Temperature range +135°C (+275°F) to -135°C (-211°F)
  • Autoclavable at 121°C (250°F)
  • Ships unassembled

Specifications

Material Polycarbonate, Stainless Steel
Height (Metric) 46 cm
Length (English) Rod 18 in.
Length (Metric) Rod 46 cm
Diameter (English) Outer 83⁄16 in.
Diameter (English) Rod 5⁄16 in.
Diameter (Metric) Outer 20.8 cm
Diameter (Metric) Rod 7.9 mm
Includes 46cmH x 7.9mm dia. (18 x 5⁄16 in.) stainless steel support rod
Product Type Support Stand