missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Pinch Valves
Squeeze soft silicone body of the valve to permit flow and release pressure to suspend the flow, drip-free.
$148.86 - $148.86
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Type | Pinch Valve |
| Material | Silicone, Rubber, Polypropylene |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
03-410-560
|
Bel-Art™
F308480004 |
6 to 8 mm I.D. Tubing |
Each for $148.86
Case of 4 Each for $595.44
|
|
|||||
Description
- Withstands approximately 16 lbs. of pressure
- Made of PTFE, stainless steel and polypropylene for maximum chemical resistance
- Steam autoclavable at 121°C (250°F)
Specifications
| Autoclavable | |
| Pinch Valve | |
| Silicone, Rubber, Polypropylene |