missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Pestle and Matched 1.5mL Tube
Description
For resuspending bacterial cells, precipitates of nucleic acids or proteins and pellets of other materials
- Molded disposable polypropylene
- Supplied with 1.5mL microcentrifuge tubes of same shape for optimal grinding
- Pestle length: 3.5 in. (8.5cm)
Specifications
Specifications
| For Use With (Application) | Resuspending bacterial cells, Precipitates of Nucleic Acids/Proteins and pellets of other material |
| Autoclavable | Autoclavable |
| For Use With (Equipment) | 1.5mL Microcentrifuge tube |
| Disposable | Single-use |
| Length (English) | 3.34 in. |
| Capacity (Metric) | 8 mL |
| Length (Metric) | 85mm |
| Material | Polypropylene |
| Size | Pack of 100 |