missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ One-Piece Pipet Jars

Catalog No. p-2379158
Change view
Click to view available options
Height (English):
18 in.
24 in.
Height (Metric):
45.7 cm
61 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric)
S478762 18 in. 45.7 cm
S478771 24 in. 61 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S478762 Supplier Bel Art™ Supplier No. 17130 0018
Only null left

Durable polyethylene pipet jars are resistant to common cleaning preparations used in the laboratory.

  • Molded in a single piece with a sturdy flanged base
  • Will not fall apart or tip over with full load of pipets
  • Leakproof

Specifications

For Use With Pipet, 32 in.
Height (English) 18 in.
Height (Metric) 45.7 cm
Diameter (English) 6 in.
Diameter (Metric) 15.24cm
Material Polyethylene
Shape Vertical
Product Type Pipet Jar