missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ One-Piece Pipet Jars
Description
- Molded in a single piece with a sturdy flanged base
- Will not fall apart or tip over with full load of pipets
- Leakproof
Specifications
Specifications
| For Use With | Pipet, 32 in. |
| Height (English) | 24 in. |
| Height (Metric) | 61 cm |
| Diameter (English) | 6 in. |
| Diameter (Metric) | 15.24cm |
| Material | Polyethylene |
| For Use With (Application) | Common cleaning preparations used in the laboratory |
| Includes | Sturdy flanged base |
| Product Type | Pipet Jar |