missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Nylon Screw Compressor Clamp

Catalog No. 05834
Change view
Click to view available options
Color:
Brown
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
05834 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05834 Supplier Bel-Art™ Supplier No. F18225 0000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tubing clamp with angled jaws prevents tube from slipping out

Tubing clamp with angled jaws prevents tube from slipping out

  • Open-jaw nylon tubing clamp fits any tubing up to 1/4 in. O.D. (6.4mm)
  • Thumbscrew clamp applies even force

Specifications

Quantity 12 Pk.
Type Screw Compressor Clamp
Material Nylon
For Use With (Equipment) 0.25 in. O.D. Tube
Length (English) 2.31 in.
Length (English) Opening 0 to 0.25 in.
Length (Metric) 5.867 cm
Length (Metric) Opening 0 to 0.63 cm
Color Brown
Jaw Type Angled
Diameter (Metric) Inside 6.4 mm
Show More Show Less