missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Test Tube Racks

Catalog No. S47865
Change view
Click to view available options
Color:
White
Holds:
Tubes (13 to 16 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds
S47865 White Tubes (13 to 16 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47865 Supplier Bel Art™ Supplier No. F18745 0001
Only null left

Molded of a special blend of polypropylene to sink in a water bath and maintain stability in agitated water.

  • Autoclavable, submersible, stackable, color-coded and space-saving because they can store flat
  • End plate for labeling
  • Numbered and lettered rows
  • Dimensions: 9.7 x 4.1 x 2.5 in. (24.6 x 10.4 x 6.4 cm)

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (13 to 16 mm)
Material Polypropylene
Positions 60
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 9.7 x 4.1 x 2.5 in. (24.6 x 10.4 x 6.4cm)
Length (Metric) 24.6 cm
Length (English) 9.7 in.
Width (English) 4.1 in.
Height (English) 2.51 in.
Diameter (Metric) Opening 16 mm
Product Type Tube Rack
Shelves None
Height (Metric) 6.4 cm
Array 5 x 12
Width (Metric) 10.4 cm
Show More Show Less