missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Grip Racks

Test tubes hang in any position, even inverted

Supplier:  Bel Art™ F187490002

 View more versions of this product

Catalog No. 03411771

Only null left

Description

Description

Test tubes hang in any position, even inverted

  • Tiny retainer fingers in each well hold each tube securely, perfect for decanting or in a water bath
  • Molded of autoclavable polypropylene that sinks in a water bath
  • End plates have space for labeling and wells have alphanumeric identification
  • Fits most automated sampling equipment
  • Stackable
  • Easy to assemble: Snaps together

Order Info

Dimensions (L x W x H): 4 1/8 x 9 3/4 x 2 3/4 in. (11 x 25 x 7cm)

Specifications

Chemical Identifiers

Autoclavable
Polypropylene
Yes, When Empty
9.75 x 4.12 x 2.75 in. (24.8 x 10.5 x 7 cm)
9.75 in.
2.75 in.
3 Tiers
10.5 cm
White
Rectangular
Non-sterile
24.8 cm
4.12 in.
Test Tube Grip Rack
7 cm

Specifications

Autoclavable
Tubes (16 to 20 mm)
40
Yes, When Empty
9.75 x 4.12 x 2.75 in. (24.8 x 10.5 x 7 cm)
9.75 in.
2.75 in.
3 Tiers
10 x 4
White
Polypropylene
Rectangular
Non-sterile
24.8 cm
4.12 in.
Test Tube Grip Rack
7 cm
10.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions