missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ No-Wire™ Grip Racks

Catalog No. 03411769
Change view
Click to view available options
Positions:
40
60
90
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
03411769 90 Tubes (10 to 13 mm)
03411771 40 Tubes (16 to 20 mm)
03411770 60 Tubes (13 to 16 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03411769 Supplier Bel-Art™ Supplier No. F187490000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Test tubes hang in any position, even inverted

Test tubes hang in any position, even inverted

  • Tiny retainer fingers in each well hold each tube securely, perfect for decanting or in a water bath
  • Molded of autoclavable polypropylene that sinks in a water bath
  • End plates have space for labeling and wells have alphanumeric identification
  • Fits most automated sampling equipment
  • Stackable
  • Easy to assemble: Snaps together

Order Info

Dimensions (L x W x H): 4 1/8 x 9 3/4 x 2 3/4 in. (11 x 25 x 7cm)

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (10 to 13 mm)
Material Polypropylene
Positions 90
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 9.75 x 4.12 x 2.75 in. (24.8 x 10.5 x 7 cm)
Length (Metric) 24.8 cm
Length (English) 9.75 in.
Width (English) 4.12 in.
Height (English) 2.75 in.
Product Type Test Tube Grip Rack
Shelves 3 Tiers
Height (Metric) 7 cm
Array 15 x 6
Width (Metric) 10.5 cm
Show More Show Less