missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ No-Wire™ cuvette Rack
No-scratch support for delicate spectrophotometer cells
Supplier: Bel-Art™ F185200000
Description
No-scratch support for delicate spectrophotometer cells
- Polypropylene rack safely holds light path cuvets in a 6 x 7 array
- End plates accept labels for quick identification
- Steam autoclavable at 121°C (250°F)
- Ships flat; Assembles easily without tools
- White
- Stackable
- Dimensions 5.1L x 4.1W x 1.7 in. H (13 x 11 x 4.3 cm)
Specifications
| Autoclavable | |
| Light Path Cells (10 mm) | |
| 42 | |
| Yes, When Empty | |
| 5 x 4.15 x 1.7 in. (13 x 10.5 x 4.3cm) | |
| 5 in. | |
| 1.7 in. |
| White | |
| Polypropylene | |
| Square | |
| Cuvette | |
| 13 cm | |
| 4.15 in. | |
| Cuvette Rack |