missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Narrow Mouth Wash Bottles
Wash bottles offer different colors of polypropylene closures for quick, at-a-glance identification of contents.
$104.67 - $104.67
Specifications
| Material | LDPE |
|---|---|
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Color | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Color | Price | Quantity | |||
|
22-260-081
|
Bel-Art™
F116150250 |
250 mL | 28 mm | Blue |
N/A
|
|
|||
Description
- Low-density polyethylene
- Bulk quantities available by special order
Specifications
| LDPE | |
| Yes | |
| No | |
| Cylindrical | |
| Polypropylene |
| Non-sterile | |
| Reusable | |
| Narrow, Threaded | |
| Blank | |
| Not Autoclavable |