missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Mouse Restrainer with Dorsal Access

Catalog No. 08647731
Change view
Click to view available options
Weight Range:
18 to 35 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight Range
08647731 18 to 35 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08647731 Supplier Bel-Art™ Supplier No. F464010000
Get Up to $500 in Products with Purchase
View all promotions

Quick, gentle immobilization allows hands-free dorsal access to perform subcutaneous injections without risk of being bitten and less likelihood of sticking fingers

  • Made from TPX™ and can be cleaned and sterilized with ethanol or autoclaved
  • Designed for use with mice weighing 18 to 35g
  • Easy-to-use entry funnel and two gate positions allows quick, gentle and secure immobilization of the mouse; both hands are now free to perform tasks
  • Mouse can be led head first or guided tail first into the restrainer. When used tail first, the tail remains outside the restrainer allowing for tail tattoos or tail bleeds
  • Circular opening in top of tube provides access to dorsal area allowing quick, accurate and consistent injections from mouse to mouse
  • Safe for use with ethanol and other common laboratory disinfectants; will not craze and weaken like acrylic restrainers
  • Autoclave-safe, permitting use with immunocompromised mice and other specially developed transgenic mice
  • Four built-in U-shaped channels on the base enables restrainer to be fastened to a surface to hold in place (hardware not included)

Specifications

Autoclavable Autoclavable
Color Clear
For Use With (Application) Perform Subcutaneous Injections
Type Mouse Restrainer
Includes 2 gate positions, dorsal access
Material TPX™ PMP
Dimensions (L x W x H) 6.8 x 3.9 x 2.6 in. (17.4 x 10 x 6.7 cm)
Length (English) 6.8 in.
Length (Metric) 17.4 cm
Width (English) 3.9 in.
Width (Metric) 10 cm
Height (English) 2.6 in.
Height (Metric) 6.7 cm
Diameter (English) 1.25 in.
Diameter (Metric) 3.17 cm
Weight Range 18 to 35 g
Show More Show Less