missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Mini Tubing Clamp
Description
- Single-position on/off
- No distortion, rust or corrosion
- Use for thin-walled tubing under 4.7mm (0.19 in.) O.D.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Quantity | 100 |
| Type | Mini Tubing Clamp |
| Material | Acetal Plastic |
| For Use With (Equipment) | Thin Wall Tube |
| Color | Natural |
| Jaw Type | Angled |
| Diameter (Metric) Inside | 4.7 mm |