missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Microscope Slide Dispenser

Catalog No. s96706
Change view
Click to view available options
Stores around 72 slides of dimension 25 X 75mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96706 Stores around 72 slides of dimension 25 X 75mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96706 Supplier Bel-Art™ Supplier No. F4456200

Sturdy ABS plastic slide dispenser dispenses one slide at a time.

  • Simple knob operation dispenses slides one at a time
  • Refill the dispenser by lifting cover upwards
  • Stores around 72 slides
  • Stores 25 x 75 mm (1 x 3 in.) slides
  • Keeps slides clean and dust-free

Specifications

Type Slide Storage Cabinet
Slide Capacity 72
Depth (English) 4.37 in.
Depth (Metric) 111 mm
Device Holds 72
For Use With (Equipment) Microscope
Height (English) 5.51 in.
Height (Metric) 140 mm
Width (English) 4.88 in.
Width (Metric) 124 mm