missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Micro Funnels
Designed for micro work, filling burets, manometers and small bottles
$117.03 - $265.13
Specifications
| Material | Polypropylene |
|---|---|
| Autoclavable | Autoclavable |
| For Use With (Application) | For micro work, filling burettes, manometers and small bottles |
| Product Type | Filling Funnel |
| Catalog Number | Mfr. No. | Diameter (Metric) Stem | Capacity (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Stem | Capacity (Metric) | Price | Quantity & Availability | ||||
|
22260296
|
Bel-Art™
F146850035 |
0.8 cm | 8.1 mL |
Pack of 12 Each for $118.37
|
|
||||
|
22260295
|
Bel-Art™
F146850028 |
0.6 cm | 5.2 mL |
Pack of 12 Each for $117.03
|
|
||||
|
22260297
|
Bel-Art™
F146850043 |
0.8 cm | 15.7 mL |
Pack of 12 Each for $265.13
|
|
||||
Description
- Polypropylene funnels are steam autoclavable at 121°C (250°F)
Specifications
| Polypropylene | |
| Autoclavable | |
| For micro work, filling burettes, manometers and small bottles | |
| Filling Funnel |