missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Mercury Collector
Captures spilled mercury beads quickly and conveniently. Bel-Art™ Mercury Collector holds 125 ml of mercury.
$125.54
Specifications
| Color | White |
|---|---|
| Capacity (Metric) | 125 mL |
| Material | Polyethylene |
| Includes | Jar, perforated plate, lid with attached foam pad |
| Height (English) | 1.88 in. |
| Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
|
22088435
|
Bel-Art™
F362500000 |
Mercury spill clean-up |
Each for $125.54
Case of 12 Each for $1,506.48
|
|
|||||
Description
Captures spilled mercury beads quickly and conveniently. Bel-Art™ Mercury Collector holds 125 ml of mercury.
- Lid features absorbent foam pad on interior surface
- Replacement foam pad available
- Dispose of mercury by approved disposal method
Specifications
| White | |
| Polyethylene | |
| 1.88 in. |
| 125 mL | |
| Jar, perforated plate, lid with attached foam pad | |
| 4.77 cm |