missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Long-Stem Funnel
For use with tall flasks or containers.
Supplier: Bel-Art™ F146710000EMD
Description
- Made from heavy-duty polypropylene
- Smooth walls
- 60° cone angle and long stem
- External ribs prevent airlock
- Steam autoclavable at 121°C (250°F)
- Stem length: 3.06 in. (78 mm)
- Top I.D.: 2.7 in. (70 mm)
Order Info
Sold in packs of six.
Specifications
| 7 cm | |
| 1 cm | |
| 13.6 cm | |
| Autoclavable | |
| 7.8 cm |
| 75 mL | |
| Polypropylene | |
| 60° | |
| 11 to 12.5 cm | |
| Filling Funnel |