missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Lattice Support Stand

Catalog No. 03422215
Change view
Click to view available options
Height (Metric):
72.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
03422215 72.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03422215 Supplier Bel-Art™ Supplier No. F389940000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides maximum capacity of small lightweight items such as glassware and heavy items such as mechanical stirrers

  • Extended base and three, evenly spaced, rigid aluminum support rods
  • Weighted polypropylene base for use in severe corrosive conditions
  • Stain resistant and provides maximum stability
  • Comes with three solid aluminum rods securely screwed into base
  • Used with Bel-Art Clamps with part No. H18354-0000 and H18350-0000

Order Info

Horizontal rods sold separately

Specifications

Material Polypropylene, Aluminum
Height (Metric) 72.5 cm
Length (English) 48 in.
Length (Metric) 122 cm
Width (English) Base 8.46 in.
Width (Metric) Base 21.48 cm
Includes Three evenly spaced aluminum rods
Product Type Lattice Support Stand
For Use With (Equipment) Bel-Art clamps
Quantity 1