missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Large Volume Polypropylene Beaker

Description
- Enhanced with raised numeric graduations for better viewing of content volume
- Convenient hand-slot at base for easy lifting
- Steam autoclavable at 121°C (250°F)
- Chemically resistant
Specifications
Specifications
| Capacity (English) | 338.14 oz. |
| Diameter (English) Base | 8.74 in. |
| Diameter (English)Top | 10.47 in. |
| Diameter (Metric) Base | 22.2 cm |
| Diameter (Metric)Top | 26.6 cm |
| Capacity (Metric) | 10 L |
| Material | Polypropylene |
| Height (English) | 12.24 in. |
| Height (Metric) | 31.1 cm |
| Type | Beaker |
| Show More |