missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Large Volume Polypropylene Beaker

Description
- Enhanced with raised numeric graduations for better viewing of content volume
- Convenient hand-slot at base for easy lifting
- Steam autoclavable at 121°C (250°F)
- Chemically resistant
Specifications
Specifications
| Diameter (English) Base | 6.5 in. |
| Diameter (English)Top | 8.25 in. |
| Diameter (Metric) Base | 16.51 cm |
| Diameter (Metric)Top | 20.9 cm |
| Capacity (Metric) | 5000 mL |
| Material | Polypropylene |
| Height (English) | 10.25 in. |
| Height (Metric) | 26.03 cm |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Show More |