missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Large Powder Funnel

Catalog No. 22260293
Change view
Click to view available options
Diameter (Metric)Top:
124 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
22260293 124 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22260293 Supplier Bel-Art™ Supplier No. H146840000
Get Up to $500 in Products with Purchase
View all promotions

For transfer of powders and general use

  • Constructed from heavy duty polyethylene
  • Cone has 124 mm (4.875 in.) top I.D.

Specifications

Diameter (Metric)Top 124 mm
Capacity (Metric) 40 mL
Material HDPE
Height (Metric) 10 cm
Autoclavable Not Autoclavable
For Use With (Application) For use with powders and for general use
Length (Metric) Stem 3.8cm
Product Type Filling Funnel